Milbank 363010-CT3R Current Transformer Enclosure, Hinged Cover, Double Door, 36 W x 30 H x 10 in. D, Pad-/Wall-Mount, No KOs, Powder Coat Steel, 3R | Graybar Store
     
Milbank - Current Transformer Enclosure, Hinged Cover, Double Door, 36 W x 30 H x 10 in. D, Pad-/Wall-Mount, No KOs, Powder Coat Steel, 3R - 363010-CT3R
+ / - Hover over image to Zoom
Other Views

    Current Transformer Enclosure, Hinged Cover, Double Door, 36 W x 30 H x 10 in. D, Pad-/Wall-Mount, No KOs, Powder Coat Steel, 3R

    Manufacturer: Milbank
    Manufacturer #: 363010-CT3R
    SKU: 99477017
    $1,332.96
    Checking Pricing
         
    Dimensions:36 x 30 x 10
    NEMA Rating:Type 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 363010-CT3R
    • Dimensions 36 x 30 x 10
    • UNSPSC 39121300
    • NEMA Rating Type 3R
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    30x10x36 Hinge Cover NEMA 3R Steel No Knockouts ANSI 61 Gray Double Doors Handle on Right
    Hinge Cover; ANSI 61 Grey Steel With Powder Coat Finish; Pad/Wall Mount