B-Line (Eaton) 36246 SC NK Type 1 Enclosure, Screw Cover, 36 x 24 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 1 Enclosure, Screw Cover, 36 x 24 x 6 in. - 36246 SC NK
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Screw Cover, 36 x 24 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 36246 SC NK
    SKU: 25156830
    $622.52
    Checking Pricing
         
    Color:ANSI 61 Grey
    Depth (Inches):6 in.
    Height (Inches):36 in.
    Standard:UL 50, CSA C22.2, IEC 60529
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 36246 SC NK
    • Color ANSI 61 Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 1, IP30, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth (Inches) 6 in.
    Product Overview:
    sc enclosure w/o ko 36x24x6