B-Line (Eaton) 362412 SC Type 1 Enclosure, Screw Cover, 36 x 24 x 12 in. | Graybar Store
     
B-Line (Eaton) - Type 1 Enclosure, Screw Cover, 36 x 24 x 12 in. - 362412 SC
+ / - Hover over image to Zoom
Other Views

    Type 1 Enclosure, Screw Cover, 36 x 24 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 362412 SC
    SKU: 88060121
    $1,056.06
    Checking Pricing
         
    Cable Entry:Knock Out
    Color:ANSI 61 Grey
    Standard:UL 50, CSA C22.2, IEC 60529
    Depth:12 in.
    Height:36 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 362412 SC
    • Color ANSI 61 Grey
    • Application Wiring Boxes, Junction and Pull Boxes
    • Type NEMA 1, IP30, Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Cable Entry Knock Out
    • Depth 12 in.
    • Height 36 in.
    • Materials 14 Gauge Galvanized Steel
    • Width 24 in.
    • Standard UL 50, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      362412 SC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    sc enclosure w/ ko 36x24x12