Harger Lightning Protection 360TC Well Enclosure, Underground Enclosure, Concrete (Cover), 10 (Dia.), 24 in. D, Ground | Graybar Store
     
Harger Lightning Protection - Well Enclosure, Underground Enclosure, Concrete (Cover), 10 (Dia.), 24 in. D, Ground - 360TC
+ / - Hover over image to Zoom
Other Views

    Well Enclosure, Underground Enclosure, Concrete (Cover), 10 (Dia.), 24 in. D, Ground

    Manufacturer: Harger Lightning Protection
    Manufacturer #: 360TC
    SKU: 25589598
    $178.92
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):10 in.
    Logo:Ground
    Depth:24 in.
    Material:Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # 360TC
    • Logo Ground
    • Type Well Enclosure
    • Depth 24 in.
    • Nominal Opening Dimensions (Inches) 10 in.
    • Material Concrete
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Underground Enclosure, Well Enclosure, Concrete (Cover), 10 (Dia.) in, Ground, 24 in