Hubbell Power Systems PG3660HA0009 Quazite® PG Style Heavy Duty Polymer Concrete Cover, 36 x 60 x 1.5 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, 36 x 60 x 1.5 in. - PG3660HA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 36 x 60 x 1.5 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3660HA0009
    SKU: 92057037
    $1,163.29
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):36 x 60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3660HA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121300
    • Brand Quazite
    • Depth (Inches) 1-1/2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 36 x 60 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with no logo is 36 W x 60 L x 1-1/2 inch D. PG style underground enclosure cover has 2 bolts.