Hubbell Power Systems PG3636BA36 Quazite® PG Style Enclosure Open Base, Polymer Concrete, 36 x 36 x 36 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Enclosure Open Base, Polymer Concrete, 36 x 36 x 36 in. - PG3636BA36
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Open Base, Polymer Concrete, 36 x 36 x 36 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3636BA36
    SKU: 22000320
    $898.01
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):36 x 36 in.
    Depth (Inches):36 in.
    Additional Features:Box Only
    Capacity (Cubic Inch):46656 Cu. In.
    Color:Natural
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3636BA36
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite
    • Capacity (Cubic Inch) 46656 Cu. In.
    • Depth (Inches) 36 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 36 x 36 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Enclosure base is 36 W x 36 L x 36 inch D. PG style underground enclosure base has open bottom and straight sides.