Ideal Industries 36-432 Power-Spade Drill Bit Kit | Graybar Store
     
Ideal Industries - Power-Spade Drill Bit Kit - 36-432
+ / - Hover over image to Zoom
Other Views

    Power-Spade Drill Bit Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 36-432
    SKU: 25360215
    $19.91
    Checking Pricing
         
    Shank Type:Quick-Change Hex
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-432
    • Type Spade Bit Kit
    • UNSPSC 27111537
    • Brand Power-Spade
    Product Overview:
    4-Piece Power Spade Bit Kit
    Kit Includes: 5/8 in. 36-415, 3/4 in. 36-417, 7/8 in. 36-419, 1 in. 36-421 Spade Bits and pouch.