Ideal Industries 36-421 Power Spade Drill Bit, 1 in. | Graybar Store
     
Ideal Industries - Power Spade Drill Bit, 1 in. - 36-421
+ / - Hover over image to Zoom
Other Views

    Power Spade Drill Bit, 1 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 36-421
    SKU: 25360212
    $4.85
    Checking Pricing
         
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-421
    • UNSPSC 27111537
    • Brand Power Spade
    Product Overview:
    1 in. Power Spade Bit
    The most innovative and fastest spade bit. Smooth and effortless drilling. Max operating speed 1500 RPM. Available in a variety of sizes. Offers less vibration than other bits.