Ideal Industries 36-314 8-Piece Hole Cutter Electrician's Kit | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - 8-Piece Hole Cutter Electrician's Kit - 36-314
+ / - Hover over image to Zoom
Other Views

    8-Piece Hole Cutter Electrician's Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 36-314
    SKU: 25249339
    $478.19
    Checking Pricing
         
    Product Includes:Two SmoothStart 7/8 IN 1-1/8 IN; 1-3/8 IN; 1-3/4 IN; 2 IN And 2-1/2 IN Replacement Tips and Carry Case
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-314
    • Application For Fast Cutting Of Clean, Round Holes And Designed Specifically For Sheet Metal Cutting Even Stainless Steel
    • Type Master Electrician's Hole Cutter Kit
    • UNSPSC 27113204
    • Brand TKO
    • Materials Carbide Tip
    • Product Includes Two SmoothStart 7/8 IN 1-1/8 IN; 1-3/8 IN; 1-3/4 IN; 2 IN And 2-1/2 IN Replacement Tips and Carry Case
    • SKU Spec Sheet
      36-314 Specification Sheet
      36-314 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    8-Piece Hole Cutter Electrician's Kit
    Kit Includes: 7/8 in. 36-301, 1-1/8 in. 36-303, 1-3/8 in. 36-305, 1-3/4 in. 36-308, 2 in. 36-309, 2-1/2 in. 36-310, SmoothStart™ Pilot Bit 36-312 and Convenient Carrying Case