Ideal Industries 36-246 Slim Electronics Screwdriver, 6-1/16 x #0 | Graybar Store
     
Ideal Industries - Slim Electronics Screwdriver, 6-1/16 x #0 - 36-246
+ / - Hover over image to Zoom
Other Views

    Slim Electronics Screwdriver, 6-1/16 x #0

    Manufacturer: Ideal Industries
    Manufacturer #: 36-246
    SKU: 88135333
    $15.96
    Checking Pricing
         
    Standard:RoHS
    Tip Style:Phillips # 0
    Blade Length (Inches):2-1/2 in.
    Length:6-1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-246
    • Type Phillips
    • UNSPSC 27111731
    • Blade Length (Inches) 2-1/2 in.
    • Length 6-1/16 in.
    • Materials Chrome Vanadium Steel
    • Tip Style Phillips # 0
    • Standard RoHS
    • SKU Spec Sheet
      36-246 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Slim Electronics Screwdriver
    Slim Electronics Screwdriver, Phillips #0