Ideal Industries 36-240 Slim Electronics Screwdriver, 6-1/16 x 3/32 in. | Graybar Store
     
Ideal Industries - Slim Electronics Screwdriver, 6-1/16 x 3/32 in. - 36-240
+ / - Hover over image to Zoom
Other Views

    Slim Electronics Screwdriver, 6-1/16 x 3/32 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 36-240
    SKU: 88135327
    $13.63
    Checking Pricing
         
    Standard:RoHS
    Tip Style:Cabinet
    Blade Length (Inches):2-1/2 in.
    Tip Size:3/32 in.
    Length:6-1/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-240
    • Type Cabinet
    • UNSPSC 27111731
    • Blade Length (Inches) 2-1/2 in.
    • Length 6-1/16 in.
    • Materials Chrome Vanadium Steel
    Product Overview:
    Slim Electronics Screwdriver
    Slim Electronics Screwdriver, 3/32 in. Cabinet