Ideal Industries 36-096 Reciprocating Blades 9 in. L x 10 and 14 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 9 in. L x 10 and 14 TPI - 36-096
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 9 in. L x 10 and 14 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-096
    SKU: 25044486
    $11.76
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:10/14
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.062 in.
    Tool Application:Nail-embedded wood
    Width (Inches):7/8 in.
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-096
    • Application For Demolition Work In Wood, Metal, Pipe And Fire And Rescue
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 9 in.
    • Materials Bi-Metal
    • Teeth Per Inch 10 and 14 TPI
    Product Overview:
    Reciprocating Blades
    Demolition Reciprocating Blades, 9 x 7/8 x .062 in., 10 TPI, Bi-metal, Taper blade back, 2 per package