Ideal Industries 36-087 Reciprocating Blades 12 in. L x 10 and 14 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 12 in. L x 10 and 14 TPI - 36-087
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 12 in. L x 10 and 14 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-087
    SKU: 25448860
    $9.06
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:10/14
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Structural steel, pipe, conduit, stainless steel
    Width (Inches):3/4
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-087
    • Application For Metal Cutting, Heavy-Duty Blade For Cutting Structural Steel, Pipe, Conduit, Stainless Steel: 1/8 IN - 1/2 IN Thick
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 12 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 10 and 14 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Structural steel, pipe, conduit, stainless steel
    • Width (Inches) 3/4
    • No. of Teeth 10/14
    • Standard RoHS
    • SKU Spec Sheet
      36-087 Specification Sheet
      36-087 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Blades
    Heavy-Duty Metal Cutting Reciprocating Blades, 12 x 3/4 x .050 in., 10/14 TPI, Bi-metal, Taper blade back, 5 per package.