Ideal Industries 36-085 Reciprocating Blades 6 in. L x 18 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 6 in. L x 18 TPI - 36-085
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 6 in. L x 18 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-085
    SKU: 25044480
    $8.25
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:18
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Structural steel, pipe, conduit, stainless steel
    Length:6 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-085
    • Application For Heavy-Duty Blade For Cutting Structural Steel, Pipe, Conduit, Stainless Steel: 1/8 - 1/2 IN Thick
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Structural steel, pipe, conduit, stainless steel
    • Width 3/4 in.
    • No. of Teeth 18
    • Standard RoHS
    • SKU Spec Sheet
      36-085 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Blades
    Heavy-Duty Metal Cutting Reciprocating Blades, 6 x 3/4 x .050 in., 18 TPI, Bi-metal, Straight blade back, 2 per package.