Ideal Industries 36-067 Reciprocating Blades 6 in. L x 12 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 6 in. L x 12 TPI - 36-067
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 6 in. L x 12 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-067
    SKU: 22070991
    $8.03
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:12
    Overall Length (Inches):6 in.
    Teeth Per Inch:12 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Nail embedded wood
    Width (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-067
    • Application For Wood With Nails, For Fast Cutting, Roughing-In Work, Nail-Embedded Wood, Remodeling
    • Type Reciprocating
    • UNSPSC 27112802
    • Materials Bi-Metal
    • Overall Length (Inches) 6 in.
    • Teeth Per Inch 12 TPI
    Product Overview:
    Reciprocating Blades
    Wood w/NailsReciprocating Blades, 12 x 3/4 x .050 in., 6 TPI, Bi-metal, Taper blade back, 5 per package.