Ideal Industries 36-065 Reciprocating Blades 6 in. L x 6 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 6 in. L x 6 TPI - 36-065
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 6 in. L x 6 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-065
    SKU: 22070990
    $5.85
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:6
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.05 in.
    Tool Application:For Wood With Nails, For Fast Cutting, Roughing-In Work, Nail-Embedded Wood, Remodeling
    Length:6 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-065
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application For Wood With Nails, For Fast Cutting, Roughing-In Work, Nail-Embedded Wood, Remodeling
    • Width 3/4 in.
    • No. of Teeth 6
    • Standard RoHS
    • SKU Spec Sheet
      36-065 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Blades
    Wood w/Nails Reciprocating Blades, 6 x 3/4 x .050 in., 6 TPI, Bi-metal, Taper blade back, 5 per package.