Ideal Industries 36-058 Reciprocating Blades 6 in. L x 24 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 6 in. L x 24 TPI - 36-058
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 6 in. L x 24 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-058
    SKU: 22070987
    $24.65
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:24
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.035 in.
    Tool Application:All Metal less than 1/8 in. thick, tubing, conduit, trim
    Width (Inches):3/4
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-058
    • Application For Metal Cutting, All Metal Less Than 1/8 IN Thick Tubing Conduit, Trim
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 6 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application All Metal less than 1/8 in. thick, tubing, conduit, trim
    • Width (Inches) 3/4
    • No. of Teeth 24
    • Standard RoHS
    • SKU Spec Sheet
      36-058 Specification Sheet
      36-058 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reciprocating Blades
    Metal Cutting Reciprocating Blades, 6 x 3/4 x .035 in., 24 TPI, Bi-metal, Straight blade back, 5 per package.