Ideal Industries 36-057 Reciprocating Blades, Long Life, 6 in. L x 18 TPI, 1/16 to 3/16 in. Stainless Steel, 1/16 to 5/16 in. Non-Ferrous Metal | Graybar Store
     
Ideal Industries - Reciprocating Blades, Long Life, 6 in. L x 18 TPI, 1/16 to 3/16 in. Stainless Steel, 1/16 to 5/16 in. Non-Ferrous Metal - 36-057
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades, Long Life, 6 in. L x 18 TPI, 1/16 to 3/16 in. Stainless Steel, 1/16 to 5/16 in. Non-Ferrous Metal

    Manufacturer: Ideal Industries
    Manufacturer #: 36-057
    SKU: 25044474
    $3.38
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:18
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Pipe, conduit, stainless stel
    Width (Inches):3/4 in.
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-057
    • Application For Metal Cutting, Structural Steel, Pipe Conduit, Stainless Steel 1/16 IN - 3/16 IN Thick, Non-Ferrous Metal: 1/16 IN - 5/16 IN Thick
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    Product Overview:
    Reciprocating Blades
    Metal Cutting Reciprocating Blades, 6 x 3/4 x .035 in., 18 TPI, Bi-metal, Straight blade back, 5 per package.