Ideal Industries 36-055 Reciprocating Blades 4 in. L x 18 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades 4 in. L x 18 TPI - 36-055
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades 4 in. L x 18 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-055
    SKU: 22070986
    $3.42
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:18
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Pipe, conduit, stainless stel
    Width (Inches):3/4
    Length:4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-055
    • Application For Structural Steel, Pipe Conduit, Stainless Steel 1/16 - 3/16 IN Thick, Non-Ferrous Metal: 1/16 - 5/16 IN Thick
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 4 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    Product Overview:
    Reciprocating Blades
    Metal Cutting Reciprocating Blades, 4 x 3/4 x .035 in., 18 TPI, Bi-metal, Straight blade back, 5 per package.