Ideal Industries 36-046 Reciprocating Blades, Long Life, 6 in. L x 14 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades, Long Life, 6 in. L x 14 TPI - 36-046
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades, Long Life, 6 in. L x 14 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-046
    SKU: 25044471
    $8.21
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:14
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.042 in.
    Tool Application:For Cutting Rebar, Barstock, Angle Iron And Other Heavy Gauge Metals 1/8 in. And Thicker
    Length:6 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-046
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application For Cutting Rebar, Barstock, Angle Iron And Other Heavy Gauge Metals 1/8 in. And Thicker
    • Width 1 in.
    • No. of Teeth 14
    • Standard RoHS
    • SKU Spec Sheet
      36-046 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Long-Life Metal Cutting Reciprocating Blades
    Long-Life Metal Cutting Reciprocating Blades, 6 x 1 x .042 in., 14 TPI, Bi-metal, Straight blade back, 5 per package.