Ideal Industries 36-044 Reciprocating Blades, Long Life, 8 in. L x 18 TPI | Graybar Store
     
Ideal Industries - Reciprocating Blades, Long Life, 8 in. L x 18 TPI - 36-044
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades, Long Life, 8 in. L x 18 TPI

    Manufacturer: Ideal Industries
    Manufacturer #: 36-044
    SKU: 25044470
    $8.21
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:18
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Steel, pipe, conduit, stainless steel, sheet metal.
    Width (Inches):3/4
    Length:8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-044
    • Application For Cutting Structural Steel, Pipe, Conduit, Stainless Steel, Sheet Metal, 1/16 IN - 3/16 IN Thick
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 8 in. L
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Steel, pipe, conduit, stainless steel, sheet metal.
    • Width (Inches) 3/4
    • No. of Teeth 18
    • Standard RoHS
    • SKU Spec Sheet
      36-044 Specification Sheet
      36-044 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Long-Life Metal Cutting Reciprocating Blades
    Long-Life Metal Cutting Reciprocating Blades, 8 x 3/4 x .035 in., I8 TPI, Bi-metal, Straight blade back, 5 per package.