Ideal Industries 36-043 Reciprocating Blades, Long Life, 6 in. L x 18 TPI, 1/16 to 3/16 in. Steel | Graybar Store
     
Ideal Industries - Reciprocating Blades, Long Life, 6 in. L x 18 TPI, 1/16 to 3/16 in. Steel - 36-043
+ / - Hover over image to Zoom
Other Views

    Reciprocating Blades, Long Life, 6 in. L x 18 TPI, 1/16 to 3/16 in. Steel

    Manufacturer: Ideal Industries
    Manufacturer #: 36-043
    SKU: 25044469
    $6.31
    Checking Pricing
         
    Standard:RoHS
    No. of Teeth:18
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.035 in.
    Tool Application:For Cutting Structural Steel, Pipe, Conduit, Stainless Steel, Sheet Metal, 1/16 in. - 3/16 in. Thick
    Length:6 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-043
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application For Cutting Structural Steel, Pipe, Conduit, Stainless Steel, Sheet Metal, 1/16 in. - 3/16 in. Thick
    • Width 3/4 in.
    • No. of Teeth 18
    • Standard RoHS
    • SKU Spec Sheet
      36-043 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Long-Life Metal Cutting Reciprocating Blades
    Long-Life Metal Cutting Reciprocating Blades, 6 x 3/4 x .035 in., I8 TPI, Bi-metal, Straight blade back, 5 per package.