Molex 35950 Wire Mesh Pulling Grip, Medium Duty, 0.750 -.990 in., 36 in. L | Graybar Store
     
Molex - Wire Mesh Pulling Grip, Medium Duty, 0.750 -.990 in., 36 in. L - 35950
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Pulling Grip, Medium Duty, 0.750 -.990 in., 36 in. L

    Manufacturer: Molex
    Manufacturer #: 35950
    SKU: 25107404
    $0.00
    Checking Pricing
         
    Cable Diameter (Inches):0.750 to 0.990 in.
    Break Load:6800 lbs.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 35950
    • UNSPSC 39121700
    • Break Load 6800 lbs.
    • Cable Diameter (Inches) 0.750 to 0.990 in.
    • Materials Steel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® medium duty wire mesh pulling grip, galvanized steel, .750 - .990 inch cable diameter, 36 inch length.