Molex 35940 Wire Mesh Pulling Grip, Medium Duty, 0.500 -.610 in., 21 in. L | Graybar Store
     
Molex - Wire Mesh Pulling Grip, Medium Duty, 0.500 -.610 in., 21 in. L - 35940
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Pulling Grip, Medium Duty, 0.500 -.610 in., 21 in. L

    Manufacturer: Molex
    Manufacturer #: 35940
    SKU: 25107405
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Cable Diameter (Inches):.500 - .610 in.
    Break Load:4500 lbs.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 35940
    • UNSPSC 39131707
    • Break Load 4500 lbs.
    • Cable Diameter (Inches) .500 - .610 in.
    • Material Steel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® medium duty wire mesh pulling grip, galvanized steel, .500 - .610 inch cable diameter, 21 inch length.