3M 356 Danger Tape, Polyethylene Film, 3 in. x 300 ft., Red | Graybar Store
     
3M - Danger Tape, Polyethylene Film, 3 in. x 300 ft., Red - 356
+ / - Hover over image to Zoom
Other Views

    Danger Tape, Polyethylene Film, 3 in. x 300 ft., Red

    Manufacturer: 3M
    Manufacturer #: 356
    SKU: 25243115
    $8.79
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Legend:Danger
    Length:300 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 356
    • Color Red
    • UNSPSC 55121700
    • Legend Danger
    • Length 300 ft.
    • Materials Polyethylene Film
    • Width 3 in.
    • SKU Spec Sheet
      356 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DANGER (Red) 3" x 300ft