Chatsworth 35574-703 Evolution® g3 Combination Cable Manager, Vertical Mount, Black, 7 ft. H x 12 in. W | Graybar Store
     
Chatsworth - Evolution® g3 Combination Cable Manager, Vertical Mount, Black, 7 ft. H x 12 in. W - 35574-703
+ / - Hover over image to Zoom
Other Views

    Evolution® g3 Combination Cable Manager, Vertical Mount, Black, 7 ft. H x 12 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35574-703
    SKU: 25390313
    $1,051.16
    Checking Pricing
         
    Color:Black
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35574-703
    • Color Black
    • Application Equipment Cords, Jumper Cords, Patch Cords and Premise Cables
    • Mounting Style Vertical Mount
    • Type Combination
    • Brand Evolution®
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Evolution® g1 combination vertical cable manager is a rigid cable manager that can manage high-density cabling application on open two- or four-post rack systems. Cable manager is 7 feet high, 12 inches wide and 20.2 inches deep.
    Evolution® g1 Cable Manager
    • Single-Sided
    • Vertical Mount
    • Steel
    • Manages High-Density Cabling Application on Open Two- and Four-Past CPI Rack Systems
    • Delivers Increased Performance to Match Demands of Data Center Applications
    • Doors are Easy-to-Use with Styling that Complements the TeraFrame® Family of Cabinets
    • Provides Innovative Interior Features to Help Maximize Capacity and Utility of Vertical Cable Management
    • Contoured Front Door
    • Easy-Open Knobs
    • Vertical Center Feature in Contrasting Aluminum Finish
    • Adjustable Rear Cable Rings with Spin-Open Latches on the Back Side
    • Three Large Cable Distribution Spools are Included