Anamet 35512 Anaconda Liquidtight Metal Conduit | Graybar Store
     
Anamet - Anaconda Liquidtight Metal Conduit - 35512
+ / - Hover over image to Zoom
Other Views

    Anaconda Liquidtight Metal Conduit

    Manufacturer: Anamet
    Manufacturer #: 35512
    SKU: 25863012
    $0.00
    Checking Pricing
         
    Length:100 ft. L
    Color:White
    Trade Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Anamet
    • Manufacturer # 35512
    • Color White
    • UNSPSC 39131706
    • Length 100 ft. L
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type FG, Liquidtight Metal Conduit, 1/2 in. White, 100 ft.