Chatsworth 35502-752 Evolution ® Vertical Cable Manager, 7 in. H (2.1 mm), Solid Side Panel, Black, 1 Pair | Graybar Store
     
Chatsworth - Evolution ® Vertical Cable Manager, 7 in. H (2.1 mm), Solid Side Panel, Black, 1 Pair - 35502-752
+ / - Hover over image to Zoom
Other Views

    Evolution ® Vertical Cable Manager, 7 in. H (2.1 mm), Solid Side Panel, Black, 1 Pair

    Manufacturer: Chatsworth
    Manufacturer #: 35502-752
    SKU: 25213041
    $337.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Depth:1.5 in.
    Width:22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35502-752
    • Color Black
    • Mounting Style Vertical Mount
    • Type Solid Side Panel
    • UNSPSC 43223300
    • Depth 1.5 in.
    • Width 22 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sided Evolution Cable Manager
    Covers the side of an Evolution g2 Double-Sided Vertical Cable Manager located at the end of a row of equipment racks. Easy tool-less installation; hangs from the top of the manager and attaches at the bottom of the manager with included snap-in hardware. Solid individually or in pairs.