Greenlee 353-969 Reciprocating Saw Blade, 9 in. | Graybar Store
     
Greenlee - Reciprocating Saw Blade, 9 in. - 353-969
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 9 in.

    Manufacturer: Greenlee
    Manufacturer #: 353-969
    SKU: 99893387
    $158.05
    Checking Pricing
         
    Packaging:2 Per Package
    Teeth Per Inch:8 and 10 TPI
    Thickness (Inches):0.62 in.
    Length:9 in.
    Width:7/8 in.
    Tool Application:For Metal Demolition
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-969
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 9 in.
    • Materials Bi-Metal
    • Teeth Per Inch 8 and 10 TPI
    • Thickness (Inches) 0.62 in.
    • Tool Application For Metal Demolition
    • Width 7/8 in.
    • Packaging 2 Per Package
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Reciprocating Saw Blade, 9 in.
    Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness.