Greenlee 353-9114 Extreme Reciprocating Saw Blade, 9 in. L x 14 TPI | Graybar Store
     
Greenlee - Extreme Reciprocating Saw Blade, 9 in. L x 14 TPI - 353-9114
+ / - Hover over image to Zoom
Other Views

    Extreme Reciprocating Saw Blade, 9 in. L x 14 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-9114
    SKU: 25564365
    $166.55
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.042 in.
    Width (Inches):1 in.
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-9114
    • Application For cutting structural steelup to 3/8 in.
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Extreme
    • Length 9 in.
    • Materials Bi-Metal
    Product Overview:
    Extreme Reciprocating Saw Blade, 9 in. L x 14 TPI