Greenlee 353-835 Reciprocating Saw Blade, 8 in. L x 10/14 TPI | Graybar Store
     
Greenlee - Reciprocating Saw Blade, 8 in. L x 10/14 TPI - 353-835
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 8 in. L x 10/14 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-835
    SKU: 25564363
    $114.20
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.035 in.
    Width (Inches):3/4 in.
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-835
    • Application General Purpose blade for cutting metal, wood with nails, and PVC.
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 8 in.
    • Teeth Per Inch 10 and 14 TPI
    Product Overview:
    Reciprocating Saw Blade, 8 in. L x 10/14 TPI
    Industry leading bi-metal construction.. High performance carbon alloy frames provide superior strength and durability.. Tool grade steel with added cobalt makes up the aggressive cutting edge - providing fast cutting speeds