Greenlee 353-810G Extreme Reciprocating Saw Blade, 8 in. L x 10 TPI | Graybar Store
     
Greenlee - Extreme Reciprocating Saw Blade, 8 in. L x 10 TPI - 353-810G
+ / - Hover over image to Zoom
Other Views

    Extreme Reciprocating Saw Blade, 8 in. L x 10 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-810G
    SKU: 25564361
    $145.10
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.035 in.
    Length:8 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-810G
    • Application General Purpose blade for cutting metal, wood with nails, and PVC.
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Extreme
    • Length 8 in.
    • Materials Titanium-Coated Bi-Metal
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.035 in.
    • Width 3/4 in.
    • Packaging 5 Per Package
    • SKU Spec Sheet
      353-810G Spec Sheet
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Extreme Reciprocating Saw Blade, 8 in. L x 10 TPI