Greenlee 353-810 Reciprocating Saw Blade, 8 in. x 10 TPI | Graybar Store
     
Greenlee - Reciprocating Saw Blade, 8 in. x 10 TPI - 353-810
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 8 in. x 10 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-810
    SKU: 25397640
    $119.70
    Checking Pricing
         
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.1 in.
    Length:8 in.
    Width:1.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-810
    • Application For General Purpose
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 8 in.
    • Materials Bi-Metal With Cobalt
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.1 in.
    • Width 1.9 in.
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Reciprocating Saw Blade, 8 in. x 10 TPI
    Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness.