Greenlee 353-614G Extreme Reciprocating Saw Blade, 3/4 x 6 in. L x 14 TPI | Graybar Store
     
Greenlee - Extreme Reciprocating Saw Blade, 3/4 x 6 in. L x 14 TPI - 353-614G
+ / - Hover over image to Zoom
Other Views

    Extreme Reciprocating Saw Blade, 3/4 x 6 in. L x 14 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-614G
    SKU: 25564353
    $109.90
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.035 in.
    Width (Inches):3/4
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-614G
    • Application For cutting medium metal 3/32 in. -3/8 in.
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Extreme
    • Length 6 in. L
    • Materials Titanium-Coated Bi-Metal
    Product Overview:
    Extreme Reciprocating Saw Blade, 3/4 x 6 in. L x 14 TPI