Greenlee 353-6114 Extreme Reciprocating Saw Blade, 1 x 6 in. L x 14 TPI | Graybar Store
     
Greenlee - Extreme Reciprocating Saw Blade, 1 x 6 in. L x 14 TPI - 353-6114
+ / - Hover over image to Zoom
Other Views

    Extreme Reciprocating Saw Blade, 1 x 6 in. L x 14 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-6114
    SKU: 25564351
    $137.55
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.042 in.
    Length:6 in.
    Width:1 in.
    Tool Application:For cutting structural steel up to 3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-6114
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Extreme
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application For cutting structural steel up to 3/8 in.
    • Width 1 in.
    • Packaging 5 Per Package
    • SKU Spec Sheet
      353-6114 Spec Sheet
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Extreme Reciprocating Saw Blade, 1 x 6 in. L x 14 TPI