Greenlee 353-610G General Purpose Saw Blade, 3/4 x 6 in. L | Graybar Store
     
Greenlee - General Purpose Saw Blade, 3/4 x 6 in. L - 353-610G
+ / - Hover over image to Zoom
Other Views

    General Purpose Saw Blade, 3/4 x 6 in. L

    Manufacturer: Greenlee
    Manufacturer #: 353-610G
    SKU: 25564350
    $113.20
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.035 in.
    Length:6 in.
    Width:3/4 in.
    Tool Application:General Purpose blade for cutting metal, wood with nails, and PVC.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-610G
    • Type Reciprocating
    • UNSPSC 27112802
    • Brand Extreme
    • Length 6 in.
    • Materials Titanium-Coated Bi-Metal
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application General Purpose blade for cutting metal, wood with nails, and PVC.
    • Width 3/4 in.
    • Packaging 5 Per Package
    • SKU Spec Sheet
      353-610G Spec Sheet
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    General Purpose blade for cutting metal, wood with nails, and PVC. Titanium-Coated Bi-Metal , 6 L x 3/4 in.