Protective Industrial Products 353-2000-LY/XL Jacket, VizPlus™, Zipper, Hi-Vis Lime Yellow, Mesh/Polyester/Brushed Tricot Pocket Lining, X-Large | Graybar Store
     
Protective Industrial Products - Jacket, VizPlus™, Zipper, Hi-Vis Lime Yellow, Mesh/Polyester/Brushed Tricot Pocket Lining, X-Large - 353-2000-LY/XL
+ / - Hover over image to Zoom
Other Views

    Jacket, VizPlus™, Zipper, Hi-Vis Lime Yellow, Mesh/Polyester/Brushed Tricot Pocket Lining, X-Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 353-2000-LY/XL
    SKU: 25470174
    $76.84
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:VizPlus™
    Closure-Type:Zipper
    Color:Hi-Vis Lime Yellow
    Lining:Mesh/Polyester/Brushed Tricot Pocket
    Size:X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 353-2000-LY/XL
    • Color Hi-Vis Lime Yellow
    • Size X-Large
    • Application Construction and Survey Crews, Rainy Work Conditions, Shipyards and Railyards, Utility
    • Brand or Series VizPlus™
    • Lining Mesh/Polyester/Brushed Tricot Pocket
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    VizPLUS™ ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
    Waterproof breathable heavy duty 300 D 100% polyester outer shell;3M Scotchlite reflective material;Fully adjustable hood accommodates hard hat;Water-tight D ring harness access;4 pockets including clear ID holder;2 mic tabs;Adjustable cuffs