Greenlee 353-156 Reciprocating Saw Blade, 12 in. | Graybar Store
     
Greenlee - Reciprocating Saw Blade, 12 in. - 353-156
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 12 in.

    Manufacturer: Greenlee
    Manufacturer #: 353-156
    SKU: 99893376
    $182.50
    Checking Pricing
         
    Packaging:5 Per Package
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.5 in.
    Length:12 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-156
    • Application For Wood With Nails
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 12 in.
    • Materials Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.5 in.
    • Width 3/4 in.
    • Packaging 5 Per Package
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Reciprocating Saw Blade, 12 in.
    Progressive-pitch reciprocating saw blades cut a wide range of standard construction materials quickly and cleanly - regardless of thickness. Bi-metal construction provides maximum flexibility and break resistance - plus lastingsharpness.