Greenlee 353-110 Reciprocating Saw Blade, 12 in. x 10/14 TPI | Graybar Store
     
Greenlee - Reciprocating Saw Blade, 12 in. x 10/14 TPI - 353-110
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 12 in. x 10/14 TPI

    Manufacturer: Greenlee
    Manufacturer #: 353-110
    SKU: 25397641
    $182.50
    Checking Pricing
         
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.1 in.
    Length:12 in.
    Width:1.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-110
    • Application For General Purpose
    • Type Reciprocating
    • UNSPSC 27112802
    • Length 12 in.
    • Materials Bi-Metal With Cobalt
    • Teeth Per Inch 10 and 14 TPI
    • Thickness (Inches) 0.1 in.
    • Width 1.9 in.
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Reciprocating Saw Blade, 12 in. x 10/14 TPI
    Made From Bi-Metal MaterialWith Cobalt For Added Toughness And Versatility - Blades Last Longer. Superior Tooth Design Stays Sharp Longer For Faster Cuts, Saving You Valuable Time On The Job. Able To Withstand Demanding Flush Cuts