Greenlee 35284 Double-Braided Composite Rope for Cable Pullers, 600 ft. | Graybar Store
     
Greenlee - Double-Braided Composite Rope for Cable Pullers, 600 ft. - 35284
+ / - Hover over image to Zoom
Other Views

    Double-Braided Composite Rope for Cable Pullers, 600 ft.

    Manufacturer: Greenlee
    Manufacturer #: 35284
    SKU: 90078455
    $1,511.41
    Checking Pricing
         
    Break Load:16000 lb.
    Capacity:4000 lb.
    Color:White With Green Tracer
    Diameter (Inches):9/16 in.
    Length:600 ft.
    Product Includes:Rope Stand 644
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 35284
    • Color White With Green Tracer
    • Application For The UT4 And 640 Puller
    • Type Double Braided
    • UNSPSC 31151505
    • Break Load 16000 lb.
    • Capacity 4000 lb.
    • Diameter (Inches) 9/16 in.
    • Length 600 ft.
    • Materials Nylon and Polyester
    • Product Includes Rope Stand 644
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Double-Braided Composite Rope for Cable Pullers, 600 ft.
    Double-Braided Composite Rope for Cable Pullers, 600' length with 4,000 pound Maximum Rated Capacity. Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch. White with green tracer.