Federal Signal 350WBX Vibratone® Horn | Graybar Store
     
Federal Signal - 350WBX Vibratone® Horn
+ / - Hover over image to Zoom
Other Views

    350WBX Vibratone® Horn

    Manufacturer: Federal Signal
    Items sold in feet or each.
         

    The Model 350WB Vibratone® horn produces sound by the electro mechanical vibration of a stainless steel diaphragm. Indoor or outdoor use is made possible by the water and dust tight backbox.

    • Manufacturer Federal Signal
    Select Filter Options Below ( 1 items found )
    Color:Black
    Voltage Rating:120V
    Mfg Part #
    SKU
    Color
    Voltage Rating
    Price
    350WB-120
    97213510
    Black
    120V
    $175.86 / EA
    SKU
    97213510
    Color
    Black
    Voltage Rating
    120V
    $175.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock