Leviton 3500-PC Surge Protected Surge Adapter, 120V | Graybar Store
     
Leviton - Surge Protected Surge Adapter, 120V - 3500-PC
+ / - Hover over image to Zoom
Other Views

    Surge Protected Surge Adapter, 120V

    Manufacturer: Leviton
    Manufacturer #: 3500-PC
    SKU: 94002570
    $22.25
    Checking Pricing
         
    Material:ABS Plastic
    Mounting Type:Wall
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 3500-PC
    • Application Commercial, Industrial, Residential
    • UNSPSC 39121610
    • Mounting Type Wall
    Product Overview:
    120 Volt 15 Amp Surge Protected, 6-Outlet Surge Adapter W/CATV, All Purpose Duty, 540 Joules, 400V Impulse Clamping, 14-3 SJT Cord Length, Plastic Housing - Beige
    120 Volt 15 Amp Surge Protected, 6-Outlet Surge Adapter W/CATV, All Purpose Duty, 540 Joules, 400V Impulse Clamping, 14-3 SJT Cord Length, Plastic Housing - Beige