Protective Industrial Products 35-C104/L Glove, Natural, 35% Polyester, 65% Cotton, Uncoated Cotton/Polyester Knit Glove, Large, Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, 35% Polyester, 65% Cotton, Uncoated Cotton/Polyester Knit Glove, Large, Knit Wrist Cuff - 35-C104/L
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, 35% Polyester, 65% Cotton, Uncoated Cotton/Polyester Knit Glove, Large, Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 35-C104/L
    SKU: 25319929
    $0.34
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:35% Polyester, 65% Cotton
    Size:Large
    Style:Knit Wrist Cuff
    Glove Type:Uncoated Cotton/Polyester Knit Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 35-C104/L
    • Color Natural
    • Size Large
    • Style Knit Wrist Cuff
    • Application Assembly, Food Processing, Parts Handling, Warehousing
    • Glove Material Type 35% Polyester, 65% Cotton
    • Glove Type Uncoated Cotton/Polyester Knit Glove
    • ECCN EAR99
    • Country of Origin PK - Pakistan
    Product Overview:
    PIP® Standard Weight Seamless Knit Cotton/Polyester Glove - 7 Gauge
    Seamless cotton/polyester knit shell is comfortable and flexible;Knit Wrist helps prevent dirt and debris from entering the glove;Reversible design allows replacing one glove at a time, rather than pairs;Can be used as a glove liner;Small size fits ladies well;Complies with FDA food handling requirements 21 CFR, Part 177