Ideal Industries 35-979 RESI-MASTER Drill Bit, 1-1/8 x 18 in. | Graybar Store
     
Ideal Industries - RESI-MASTER Drill Bit, 1-1/8 x 18 in. - 35-979
+ / - Hover over image to Zoom
Other Views

    RESI-MASTER Drill Bit, 1-1/8 x 18 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-979
    SKU: 25055764
    $67.97
    Checking Pricing
         
    Shank Type:Single-Helix
    Standard:RoHS
    Overall Length (Inches):18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-979
    • Type Long Ship, Heavy-Duty
    • UNSPSC 27111537
    • Brand RESI-MASTER
    • Overall Length (Inches) 18 in.
    Product Overview:
    1-1/8 in. RESI-MASTER™ Auger
    1-1/8 in. RESI-MASTER™ Auger, 15 in. Twist Length