Ideal Industries 35-978 RESI-MASTER Drill Bit, 1 x 15 in. | Graybar Store
     
Ideal Industries - RESI-MASTER Drill Bit, 1 x 15 in. - 35-978
+ / - Hover over image to Zoom
Other Views

    RESI-MASTER Drill Bit, 1 x 15 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-978
    SKU: 25059790
    $56.59
    Checking Pricing
         
    Shank Type:Single-Helix
    Standard:RoHS
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-978
    • Type Long Ship, Heavy-Duty
    • UNSPSC 27111537
    • Brand RESI-MASTER
    • Length 18 in.
    Product Overview:
    1 in. RESI-MASTER™ Auger
    1 in. RESI-MASTER™ Auger, 15 in. Twist Length