Ideal Industries 35-9693 Insulated Screwdriver | Graybar Store
Ideal Industries - Insulated Screwdriver - 35-9693
+ / - Hover over image to Zoom
Other Views

    Insulated Screwdriver

    Manufacturer: Ideal Industries
    Manufacturer #: 35-9693
    SKU: 25671000
    $13.07
    Checking Pricing
         
    Standard:Certified to 1000v (100V AC, 1500V DC) Designed to meet ASTM F1505-01, EN, DIN and IEC 60-900 Test Standards. Meets OSHA Requirements for insulated tools (29 CFR 1910)
    Tip Style:Square
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-9693
    • Type Square Insulated Screwdriver
    • UNSPSC 27111736
    • Finish Black Oxide
    • Handle Color Black
    • Tip Style Square
    • Standard Certified to 1000v (100V AC, 1500V DC) Designed to meet ASTM F1505-01, EN, DIN and IEC 60-900 Test Standards. Meets OSHA Requirements for insulated tools (29 CFR 1910)
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Insulated Screwdriver
    Insulated Screwdriver, #2 Square