Ideal Industries 35-950 Tuff-Tote Tool Pouch | Graybar Store
     
Ideal Industries - Tuff-Tote Tool Pouch - 35-950
+ / - Hover over image to Zoom
Other Views

    Tuff-Tote Tool Pouch

    Manufacturer: Ideal Industries
    Manufacturer #: 35-950
    SKU: 89088661
    $175.09
    Checking Pricing
         
    No. of Pockets:8 Pockets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-950
    • Type Tool Pouch
    • UNSPSC 24111507
    • Brand Tuff-Tote
    • Materials Premium Leather
    • No. of Pockets 8 Pockets
    • SKU Spec Sheet
      35-950 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Tuff-Tote Tool Pouch, Number Of Pockets: 8, Bag Type: Tool Pouch, 2-1/4 IN Depth, Premium Leather, Includes: Removable Shoulder Strap, Dimensions: 6 X 8 IN
    Lifetime warranty; Eight-pocket, belt-mounted pouch features large utility compartment with two dividers, five outside screwdriver loops and two outside pockets, release snaps and tape chain; Exclusive leather grab handle for carrying comfort; Removable shoulder strap helps relieve lower back strain; Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability; Tunnel belt loop accommodates belts up to 2-1/4 IN wide