Ideal Industries 35-934 Screwdriver, 7-1/4 in. | Graybar Store
Ideal Industries - Screwdriver, 7-1/4 in. - 35-934
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 7-1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-934
    SKU: 25453259
    $31.20
    Checking Pricing
         
    Blade Length (Inches):3-1/16 in.
    Handle Length (Inches):4-3/16 in.
    Standard:RoHS Compliant
    Length:7 1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-934
    • Application Multi-bit tool. Use as screwdiver or 1/4 in. nut driver.
    • Type 33 -Piece Quick Change Screwdriver Set
    • UNSPSC 27111701
    • Blade Length (Inches) 3-1/16 in.
    • Handle Length (Inches) 4-3/16 in.
    • Length 7 1/4 in.
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    33PC QUICK CHANGE & STD BITBLK
    Simply insert an standard bit into the socket or use as a 1/4 in. Nut Driver. Features an E-Z Spin™ high-torque rotating flip cap with built in bit storage. Holds up to five extra insert bits.