Ideal Industries 35-933TP Drill Bit Set, Tamper Proof, 32 pc. | Graybar Store
     
Ideal Industries - Drill Bit Set, Tamper Proof, 32 pc. - 35-933TP
+ / - Hover over image to Zoom
Other Views

    Drill Bit Set, Tamper Proof, 32 pc.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-933TP
    SKU: 25398139
    $28.70
    Checking Pricing
         
    No. of Pieces:32
    Shank Type:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-933TP
    • Application Fit All Standard Multi-Bit Screwdrivers
    • Type Standard Bit Block
    • UNSPSC 27112836
    Product Overview:
    Standard Bit Block, Round Shank, 32 Pieces, Fit All Standard Multi-Bit Screwdrivers
    Patented Sure-Loc quick-change chuck eliminates debris pick up as well as dropped bits; Built-in bit storage container in handle holds up to five extra insert bits; Bits fit all standard multi-bit screwdrivers; E-Z Spin high torque rotating flip cap; Patented design