Ideal Industries 35-922 Twist-a-Nut Tapping Tool, 6-In-1 | Graybar Store
     
Ideal Industries - Twist-a-Nut Tapping Tool, 6-In-1 - 35-922
+ / - Hover over image to Zoom
Other Views

    Twist-a-Nut Tapping Tool, 6-In-1

    Manufacturer: Ideal Industries
    Manufacturer #: 35-922
    SKU: 22108082
    $36.34
    Checking Pricing
         
    Thread Size:10-24, 12-24, and 1/4-20 in.
    Thread Type:Burred
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-922
    • Type 6-In-1
    • UNSPSC 27112806
    • Brand Twist-A-Nut
    • Materials High-Carbon
    • Thread Size 10-24, 12-24, and 1/4-20 in.
    • Thread Type Burred
    • SKU Spec Sheet
      35-922 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Tapping Tool, Twist-A-Nut, 6-In-1, Size: 10-24, 12-24, And 1/4-20, Thread Type: Burred, Material: High-Carbon
    Features: Forms new threads, re-forms burred threads and cleans out obstructions; Reversible, high-carbon tap with three clearly marked thread sizes on each endHandle is interchangeable with 7-in-1 Screwdriver (35-908) and Conduit Deburrer (35-083); 6-32,8-32 & 10-32 on one tapping side, 10-24,12-24 & 1/4-20 on the other